
Vortex Bonded Leather Gaming Chair, Supports Up to 301 lbs, Blue/Black, Black Base
Mfr # 58293-CC
Zoro # G715509192
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Blue/Black
Max. Seat Depth
18.6 in
Arm Adjustability
Height
Max. Overall Width
28.4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58293-CC
Zoro #
G715509192
UPC #
718103368551
Country of Origin
China
Dimensions
Max. Seat Depth
18.6 in
Max. Overall Width
28.4 in
Min. Seat Height
17.9 in
Max. Seat Width
22 in
Max. Seat Height
21.6 in
Details
Seat Color
Blue/Black
Arm Adjustability
Height
Color
Blue
Material
Bonded Leather
Integral Lumbar Support
Yes
Armrest Color
Black
Item
Office Chairs
Arms Included
Yes
Application Environment
General Office & Task
Seat Surface Material
Bonded Leather
Back Color
Blue/Black
Description
High performance players need gear that helps them transcend to the next level. Emerge is specially designed with your unique gaming needs in mind. The flip-up adjustable arms let you quickly get in and out of this chair, while the padded headrest and plush cushions cradle your body for a more relaxing seating experience. With these advanced features that can easily be fine-tuned to your preferences, you'll soon be ready to take on your next challenge. Get ready to be in a league of your own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.