
Coffee, Big Easy Bold, K-Cup, Coffee, 0.4 oz, 96 PK
Mfr # PB1036
Zoro # G902683711
product price: $89.49
/pk 96, $0.93/ea
Free Shipping & Returns
Key Features
Net Weight
0.4 oz
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Dark
Beverage Format
Coffee
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1036
Zoro #
G902683711
UPC #
-
Country of Origin
Canada
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
0.4 oz
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Dark
Beverage Flavor
Big Easy Bold
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Capacity
0.4 oz
Description
Parisian roasted for a deep, intense flavor. Sourced from all over the world, Emeril's coffees represent the highest standard of excellence. These robust and sumptuous coffees create a flavorful cup that meets the exacting standards of Emeril Lagasse himself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.