Zoro Homepage

043204 240Ra 9 T 7 M Vlc

  • Mfr # 043204

  • Zoro # G6932984


original price: $202.99
9% off
new price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
5.56 in
Width
7.13 in
Length
2.28 in
Type
Diaphragm, 2-Way, Normally Closed
Standards
UL/CUL File Number MP604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043204
Zoro #
G6932984
UPC #
-
Country of Origin
United States

Dimensions

Height
5.56 in
Width
7.13 in
Length
2.28 in

Details

Type
Diaphragm, 2-Way, Normally Closed
Standards
UL/CUL File Number MP604
Features
Manual Stem

Description

043204 240Ra 9 T 7 M Vlc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.