Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

055827 Hfes 1/2Hc Odf Ee5Ft

  • Mfr # 055827

  • Zoro # G6950098


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Height
3.88 in
Width
5 in
Connector Inlet (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055827
Zoro #
G6950098
UPC #
-
Country of Origin
United States

Dimensions

Height
3.88 in
Width
5 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Connector Inlet (In.)
3/8 in
Connector Outlet (In.)
1/2 in

Description

055827 Hfes 1/2Hc Odf Ee5Ft 3/8X1/2 Odfs/T 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.