Zoro Homepage

057378 Hfes 51/2Hca Odf Ee5Ft

  • Mfr # 057378

  • Zoro # G6949757


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Connector Outlet (In.)
5/8 in
Width
5 in
Connector Inlet (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057378
Zoro #
G6949757
UPC #
95691573780
Country of Origin
United States

Dimensions

Width
5 in
Height
4.25 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Connector Outlet (In.)
5/8 in
Connector Inlet (In.)
1/2 in

Description

057378 Hfes 51/2Hca Odf Ee5Ft 1/2X5/8 Odfs/T 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.