Zoro Homepage

062055 Hfes 20 Hc Odf Ee5Ft

  • Mfr # 062055

  • Zoro # G6951735


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Height
4.38 in
Width
5 in
Nominal Capacity (Tons)
20 Tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062055
Zoro #
G6951735
UPC #
95691620552
Country of Origin
United States

Dimensions

Height
4.38 in
Width
5 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Nominal Capacity (Tons)
20 Tons
Connector Inlet (In.)
7/8 in
Connector Outlet (In.)
1-1/8 in

Description

062055 Hfes 20 Hc Odf Ee5Ft 7/8X1-1/8 Odfs/T 6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.