Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. odf puls dampener/muffler

  • Mfr # 049651

  • Zoro # G609587114


product price: $41.49
/ea

Key Features

Connection
1/2" ODF
Material
Steel
Maximum Working Pressure
680 psi
Finish
Powder Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049651
Zoro #
G609587114
UPC #
-
Country of Origin
Mexico

Details

Item
Dampener/Muffler
Connection
1/2" ODF
Material
Steel
Maximum Working Pressure
680 psi
Finish
Powder Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.