Zoro Homepage

80 Series Thermostats, 2 H, 1 C, Hardwired/Battery, 24VAC

  • Mfr # 1F83H-21NP

  • Zoro # G3713571


product price: $62.59
/ea

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Gray
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F83H-21NP
Zoro #
G3713571
UPC #
786710551918
Country of Origin
Mexico

Dimensions

Height
3 3/4"
Width
6"
Depth
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
3 3/4 in
Digit Size
Easy Read
Overall Width
6 in

Details

Item
80 Series Thermostats
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Gray
Control Range
45 Degrees to 99 Degrees F
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Filter Indicator
No
Battery Backup
Yes
Temp. Settings per Day
0
Display Color
Gray
Temperature Limiting
Yes
Agency Compliance
Energy Aware
Fan Switching
Auto-On
Terminal Designations
R, C, W2, E, Y, O/B, G, L
Features
Continuous Backlight
Programmable Fan
No
Low Battery Indicator
Yes
Temporary Program Override
Yes
Temporary Temperature Hold
Yes
Key Pad Lockout
Yes
Batteries Included
Yes
Dehumidification Control
No
Display Type
Digital
Standards
Energy Aware
Humidification Control
No
Stages
2H/1C Heat Pump
Control Type
Slide Switch
System/Fan Settings
Cool-Heat-Off/Auto-On
Minimum Operating Temperature
-40 Degrees F
Frequency
50 Hz, 60 Hz
Fan Settings
Auto-On
Backlit Type
Key Press or Continuous with Common Wire
Minimum Operating Humidity
0 %
Maximum Operating Humidity
90 %
Millivolt Compatible
Yes
Number of Zones
1
Maximum Control Temperature
99 Degrees F
Housing Color
Gray
Application
Heat or Cool
Number of Heating Stages - Heat Pump System
2
Temperature Control Range
45 Degrees to 99 Degrees F
Electrical Connection Type
Hardwired
Differential Type
Adjustable
Amperage
2.5 A
Temperature Differential
0.5 Degrees to 1.2 Degrees F
Includes Positive Off
Yes
Temperature Scale
Fahrenheit/Celsius
Thermostat Type
Low Voltage
Mounting Direction
Horizontal
Number of Cooling Stages - Heat Pump System
1
Number of Cooling Stages - Conventional System
0
Housing Material
Plastic
Minimum Control Temperature
45 Degrees F
Shape
Rectangle
Programming Capability
Not Programmable
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Changeover Type
Manual
System Settings
Cool-Heat-Off
Filter Change Reminder
No
Mounting Direction/Shape
Horizontal
Operating Humidity Range
0% to 90%
Number of Heating Stages - Conventional System
0
Maximum Operating Temperature
150 Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.