Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aace 5 Hvac 1/2"X1/2" Txv

  • Mfr # 063811

  • Zoro # G4040957


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Depth
2.35 in
Type
CA (Heat Pump)
Height
3.436 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063811
Zoro #
G4040957
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2.35 in
Height
3.436 in
Width
3.468 in
Capillary Length (In.)
30 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Type
CA (Heat Pump)
Superheat
Yes
Nominal Capacity (Tons)
5 Tons
Connector Outlet (In.)
1/2 in
Connector Inlet (In.)
1/2 in

Description

Aace 5 Hvac 1/2"X1/2" Txv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.