Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aae4Hca 3/8 X 1/2 Odf 30"Cap

  • Mfr # 049638

  • Zoro # G4041051


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Type
CA (Heat Pump)
Depth
2.35 in
Height
3.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049638
Zoro #
G4041051
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2.35 in
Height
3.406 in
Width
3.468 in
Capillary Length (In.)
30 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Type
CA (Heat Pump)
Superheat
Yes
Connector Outlet (In.)
1/2 in
Nominal Capacity (Tons)
4 Tons
Connector Inlet (In.)
3/8 in

Description

Aae4Hca 3/8 X 1/2 Odf 30"Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.