Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acp 3 1/4 X 3/8Odf Angle

  • Mfr # 047283

  • Zoro # G4041331


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
Internal
Connector Outlet (In.)
3/8 in
Connector Inlet (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047283
Zoro #
G4041331
UPC #
-
Country of Origin
Mexico

Details

Equalizer Type
Internal
Connector Outlet (In.)
3/8 in
Connector Inlet (In.)
1/4 in

Description

Acp 3 1/4 X 3/8Odf Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.