Bimetal Disc Thermostat, 145-155F, Open on Rise, 120 Degrees to 150 Degrees F, SPST, 120/240VAC

  • Mfr # 3L11-150

  • Zoro # G7580093


product price:  $11.99
/ea

Key Features

Differential
30 Degrees F
Height
0.37"
Voltage
120/240VAC
Switch Action
Open on Rise
Thermostat Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L11-150
Zoro #
G7580093
UPC #
786710503573
Country of Origin
Mexico

Dimensions

Height
0.37"

Details

Item
Bimetal Disc Thermostat,145-155F
Differential
30 Degrees F
Voltage
120/240VAC
Switch Action
Open on Rise
Thermostat Switch Type
SPST
Control Range
120 Degrees to 150 Degrees F

Description

Bimetal Disc Thermostat,145-155F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.