Zoro Homepage

Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H, 2 C, 24VAC

  • Mfr # 1F95-1280

  • Zoro # G2794242


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F95-1280
Zoro #
G2794242
UPC #
786710534560
Country of Origin
Viet Nam

Dimensions

Height
5"
Width
6"
Depth
1 1/4 in
Display Size
12 sq in
Overall Width
5 13/16 in
Overall Height
4 9/16 in
Overall Depth
1 13/16 in
Digit Size
Easy Read

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 0, 2, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations -, +, 6, A1, C, G, L, O/B, RC, RH, S, W/E, W2, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Program-Circulate, Display Size 12 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.