Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOK165SHH 5/8 . ODF FILTER

  • Mfr # 060231

  • Zoro # G509903267


product price: $42.45
/ea

Key Features

Media Material
Activated Carbon
For Use With (Systems)
BOK-HH Series Liquid Line Filter Driers
Removes Particles Down To
40.0 Micron
Actual Height
6.379 in
Actual Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060231
Zoro #
G509903267
UPC #
-
Country of Origin
Mexico

Dimensions

Actual Height
6.379 in
Actual Width
3 in

Details

Media Material
Activated Carbon
Item
Pleated Air Filter
For Use With (Systems)
BOK-HH Series Liquid Line Filter Driers
Removes Particles Down To
40.0 Micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.