Zoro Homepage
This item is Discontinued.
White-Rodgers Demand Defrost Control, With Hi/Lo PS 47D43-811

Demand Defrost Control, With Hi/Lo PS (Discontinued)

  • Mfr # 47D43-811
  • Zoro # G7580470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47D43-811
Zoro #
G7580470
UPC #
786710544125
Country of Origin
China

Details

Voltage
24VAC
Item
Defrost Control Timer
Defrost Initiation
Time
Termination Type
Time
Contact Type
1 NO/2 NC
Amps
1 A
Max. On/Off Cycles
2 Per Day
Defrost Time (Minutes)
14 min
Standards
UL Listed
Defrost Time - Maximum
14 min
Contact Form
1NO/2NC
Current Rating - Maximum
1 A
Operating Temperature - Minimum
-40 Degrees F
Initiation
Time
AC Voltage Rating
24V AC
Termination
Time
Operating Temperature - Maximum
150 Degrees F
On/Off Cycles - Maximum
2

Description

Defrost Control Timer, Voltage 24VAC, Amps 1 A, Contact Type 1 NO/2 NC, Max. On/Off Cycles 2 Per Day, Defrost Time (Minutes) 14 min, Enclosure Material Not Applicable, Termination Type Time, Defrost Initiation Time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.