Zoro Homepage

Dmg 24V Coil W/Junction Box

  • Mfr # 055129

  • Zoro # G4050553


product price: $62.15
/ea

Key Features

Voltage
24V
Motor Enclosure
G (Junction Box - 6" Leads)
Hz
50/60 Hz
Ins. Class
Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055129
Zoro #
G4050553
UPC #
00013263404935
Country of Origin
Mexico

Details

Voltage
24V
Motor Enclosure
G (Junction Box - 6" Leads)
Hz
50/60 Hz
Ins. Class
Class F

Description

Dmg 24V Coil W/Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.