Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Gas Valve, Fast Open, Nat Gas, NG, Pilot, Fast Opening, 0.6A, 3/4" Inlet Size (Discontinued)

  • Mfr # 36C84-926
  • Zoro # G7580680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C84-926
Zoro #
G7580680
UPC #
786710527791
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"

Details

Gas Type
NG
Ignition Type
Pilot
Valve Type
Fast Opening
Amps AC
0.6A
Item
Gas Valve,Fast Open,Nat Gas
Standards
CSA Approved

Description

Gas Valve,Fast Open,Nat Gas,3/4 In.x3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.