Zoro Homepage

Hfe 1/2 Fc R12 1/2Ton Txv Vlv

  • Mfr # 009955

  • Zoro # G4056311


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
F (R-12, Interchangeable with R-134a)
Equalizer Type
External
Type
C (Medium Temp)
Depth
1.45 in
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009955
Zoro #
G4056311
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.45 in
Height
3.88 in
Width
3.22 in
Capillary Length (In.)
60 in

Details

Refrigerant
F (R-12, Interchangeable with R-134a)
Equalizer Type
External
Type
C (Medium Temp)
Connector Outlet (In.)
1/2 in
Superheat
Yes
Nominal Capacity (Tons)
1/2 Tons
Connector Inlet (In.)
1/4 in

Description

Hfe 1/2 Fc R12 1/2Ton Txv Vlv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.