Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hfe1Rw45 3/8X1/2Sae Angle

  • Mfr # 054981

  • Zoro # G4056250


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R (R-502, interchangeable with R-404A and R-507)
Equalizer Type
External
Depth
1.45 in
Type
W (Maximum Operating Pressure, Pressure Limiting)
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054981
Zoro #
G4056250
UPC #
00013263481424
Country of Origin
Mexico

Dimensions

Depth
1.45 in
Height
3.88 in
Width
3.28 in
Capillary Length (In.)
60 in

Details

Refrigerant
R (R-502, interchangeable with R-404A and R-507)
Equalizer Type
External
Type
W (Maximum Operating Pressure, Pressure Limiting)
Nominal Capacity (Tons)
1 Tons
Connector Inlet (In.)
3/8 in
Superheat
Yes
Connector Outlet (In.)
1/2 in

Description

Hfe1Rw45 3/8X1/2Sae Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.