Zoro Homepage

Hfes 1/4Rc 3/8"X 1/2"

  • Mfr # 055092

  • Zoro # G4056339


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R (R-502, interchangeable with R-404A and R-507)
Equalizer Type
External
Depth
2.19 in
Type
C (Medium Temp)
Width
4.4535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055092
Zoro #
G4056339
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.19 in
Width
4.4535 in
Height
3.88 in
Capillary Length (In.)
60 in

Details

Refrigerant
R (R-502, interchangeable with R-404A and R-507)
Equalizer Type
External
Type
C (Medium Temp)
Connector Inlet (In.)
3/8 in
Connector Outlet (In.)
1/2 in
Nominal Capacity (Tons)
1/4 Tons
Superheat
Yes

Description

Hfes 1/4Rc 3/8"X 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.