Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hfes8Hw100 Txv 5/8X7/8Odf

  • Mfr # 057354

  • Zoro # G4056521


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Depth
2.17 in
Type
W (Maximum Operating Pressure, Pressure Limiting)
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057354
Zoro #
G4056521
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2.17 in
Height
4.38 in
Width
5 in
Capillary Length (In.)
60 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Type
W (Maximum Operating Pressure, Pressure Limiting)
Connector Inlet (In.)
5/8 in
Connector Outlet (In.)
7/8 in
Superheat
Yes
Nominal Capacity (Tons)
8 Tons

Description

Hfes8Hw100 Txv 5/8X7/8Odf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.