Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hfesc-5 1/2Hc 3/8"X1/2" 5Ft

  • Mfr # 057781

  • Zoro # G4056357


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Depth
2.2 in
Type
C (Medium Temp)
Width
4.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057781
Zoro #
G4056357
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2.2 in
Width
4.266 in
Height
3.88 in
Capillary Length (In.)
60 in

Details

Refrigerant
H (R-22, Interchangeable with R-407C)
Equalizer Type
External
Type
C (Medium Temp)
Connector Outlet (In.)
1/2 in
Superheat
Yes
Connector Inlet (In.)
3/8 in
Nominal Capacity (Tons)
5-1/2 Tons

Description

Hfesc-5 1/2Hc 3/8"X1/2" 5Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.