Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 1 H, 1 C, Battery, 24VAC

  • Mfr # 1E78-140

  • Zoro # G4472176


product price: $34.19
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E78-140
Zoro #
G4472176
UPC #
786710518348
Country of Origin
Viet Nam

Dimensions

Height
5 1/2"
Width
3 1/8"
Depth
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
5 5/16 in
Overall Width
3 3/16 in
Digit Size
Standard

Details

Item
Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Battery
750mV Compatible
Yes
For Use With
Heat Only
Humidification Control
No
Filter Indicator
No
Display
Digital
Fan Switching
Auto-On
Terminal Designations
RH,W
Automatic Changeover
No
Battery Backup
No
Temporary Temperature Hold
No
Low Battery Indicator
No
Batteries Included
Yes
Footnotes
3, 4
Temporary Program Override
No
Temperature Limiting
No
Remote Sensing Capability
No
Key Pad Lockout
No
Dehumidification Control
No
Programmable Fan
No
Includes
2 AA Batteries
Mounting
Vertical
Display Type
Digital
Control Type
Slide Switch
Stages
1H Conventional
Type
Digital Nonprogrammable Heat Only
Housing Color
White
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Conventional System
1
Mounting Direction
Vertical
Minimum Operating Humidity
0 %
Mounting Direction/Shape
Vertical
Operating Humidity Range
0% to 90%
Filter Change Reminder
No
Maximum Operating Temperature
150 Degrees F
Maximum Operating Humidity
90 %
Fan Settings
Auto
Number of Heating Stages - Heat Pump System
0
Minimum Operating Temperature
-40 Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F
Temperature Differential
0.8 Degrees to 1.5 Degrees F
Thermostat Type
Low Voltage
Number of Cooling Stages - Heat Pump System
0
Number of Cooling Stages - Conventional System
0
System/Fan Settings
On-Off/Auto
Number of Zones
1
Includes Positive Off
Yes
Backlit Type
Press Button
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Amperage
2.5 A
Application
Heat Only
Minimum Control Temperature
45 Degrees F
Differential Type
Adjustable
Shape
Rectangle
Millivolt Compatible
Yes
Programming Capability
Not Programmable
Electrical Connection Type
Plug-In
System Settings
On-Off
Housing Material
Plastic
Temperature Control Range
45 Degrees to 99 Degrees F
Maximum Control Temperature
90 Degrees F
Battery Type
(2) AAA Batteries
Frequency
50 Hz, 60 Hz

Description

Low Voltage Thermostat, Heat Only, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.