Tstat Guard, Steel, 8 13/32x6x3 1/2in
- Mfr # F29-0222
- Zoro # G2267426
product price:Â
$
26.35
/ea
Key Features
Material
Steel
Color
Brown
Outside Height
8 7/16 in
Inside Width
6 5/8 in
Probe Resistance
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F29-0222
- Zoro #
- G2267426
- UPC #
- 786710545993
- Country of Origin
- China
- Item
- Universal Thermostat Guard
- Material
- Steel
- Color
- Brown
- Probe Resistance
- Yes
- Thermostat Guard Base Color
- Beige
- Thermostat Guard Ring Color
- Beige
- Thermostat Guard Cover Color
- Beige
- Mounting Direction
- Horizontal or Vertical
- Cover Type
- Snap-On
- Guard Construction
- Single Wall
- Compatible Manufacturer Model Number
- 1A10 - 1A16 Series, 1A11 Series, 1A65 - 1A66 Series, 1C20 Series, 1E30 / 31 / 35 / 56 Series, 1E65 Series, 1F51 / 56 / 57 Series, 1G65 - 1G66 Series, 70 Series, 80 Series, Classic 80 Series, Emerson Blue 2 in, 4 in, Emerson Blue 6 in, 12 in
- Finish
- Enamel
- Tamper Resistant
- Yes
- Number of Keys
- 1
- Includes Baseplate
- No
- Base Type
- Ring Base
- Base Gauge
- 22 ga
- Cover Gauge
- 18 ga
- Shell Material
- Steel
- Wire Color
- Brown
Dimensions
- Outside Height
- 8 7/16 in
- Inside Width
- 6 5/8 in
- Inside Depth
- 3 3/8 in
- Outside Depth
- 3 1/2 in
- Outside Width
- 6 in
- Inside Height
- 4 1/2 in
- Outside HxWxD
- 8 13/32 in H x 6 in W x 3 1/2 in D
- Inside HxWxD
- 4 1/2 in H x 6 5/8 in W x 3 3/8 in D
Description
Universal Thermostat Guard, Base Type Ring Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 4 1/2 in, Inside Width 6 5/8 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 1/2 in, Outside Height 8 7/16 in, Outside Width 6 in, Thermostat Guard Cover Color Beige, Base Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.