Temperature Sensor, Conduit Box
- Mfr # TR21-H/U
- Zoro # G816576642
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
Application
Building Automation Systems
Power Source
AA Batteries
Number of Mounting Holes
4
Temperature Accuracy
+/-1 Degrees F (12 Degrees C to 30 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR21-H/U
- Zoro #
- G816576642
- UPC #
- 085267314411
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 3/4 in
- Overall Depth
- 1 in
- Overall Width
- 3 in
Details
- Item
- Temperature Sensor
- Compatible with Brand
- Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
- Application
- Building Automation Systems
- Power Source
- AA Batteries
- Number of Mounting Holes
- 4
- Temperature Accuracy
- +/-1 Degrees F (12 Degrees C to 30 Degrees C)
- Standards
- FCC Part 15, IEEE Std 802.15.4-2003, UL94-HB (Wall Module)
- Product Type
- Temperature Sensor
- Maximum Operating Temperature
- 150 Degrees F
- For Use With Building Automation Systems
- Building Automation System Compatible
- Housing Type
- Conduit Box
- Display Type
- None
- Compatible with Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
- Output
- Wireless Transmission
- Minimum Operating Temperature
- -40 Degrees F
- Series
- TR
- Power Source - TS Only
- AA Batteries
- Power Source - old
- AA Batteries
- Compatible Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
Description
Temperature Sensor, Display Type None, Output Wireless Transmission, Housing Type Conduit Box, Temperature Accuracy +/-1 Degrees F (12 Degrees C to 30 Degrees C), Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Mounting Location Wall Mount, Overall Depth 1 in, Overall Height 4 3/4 in, Overall Width 3 in, Application Building Automation Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.