Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, M10 Thrd Sz, 12 PK

  • Mfr # R4255-10

  • Zoro # G6103938


product price: $14.15
/pk 12, $1.18/ea

Key Features

Overall Length
1 mm
Thread Size
M10
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4255-10
Zoro #
G6103938
UPC #
25964130129
Country of Origin
China

Dimensions

Overall Length
1 mm
Thread Size
M10

Details

Item
Helical Insert
System of Measurement
Metric

Description

Inserts M10X1 12Pkg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.