Zoro Homepage

Helical Insert Repair Kit, Helical Inserts, Plain Stainless Steel

  • Mfr # 6772875

  • Zoro # G603948287


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6772875
Zoro #
G603948287
UPC #
-
Country of Origin
China

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
Metric

Description

Quickly and permanently restores stripped, worn or damaged threads to their original size and condition. The hard, stainless steel diamond shaped wire inserts work in just about any part or material - Aluminum, magnesium, cast iron, bronze, etc. The insert has a driving "tang" for installation which is notched for easy removal.

Kit contains
  • Heli-coil tap.
  • Installation tool.
  • A quantity of inserts and detailed instructions.
  • Packaged in durable placon or vinyl pouches.
  • Size - M6 x 1.
  • Item weight - .13 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.