Zoro Homepage

1 Piece Shear Power Non-Slip Handle

  • Mfr # 2242

  • Zoro # G1661935


product price: $33.99
/ea

Key Features

Overall Length
8 in
Color
Black
Blade Material
Stainless Steel
Handle Material
Rubber
Blade Type
Angled Hardened Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2242
Zoro #
G1661935
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Width
1 in
Length
7 in
Height
3 in

Details

Color
Black
Blade Material
Stainless Steel
Handle Material
Rubber
Item
Shear Power
Blade Type
Angled Hardened Stainless Steel
Number of Pieces
1
Disposable
No
Features
Angled Hardened Stainless Steel Blade With A Comfortable Spring Load Non-Slip Rubber Handle
Handle Type
Non-Slip
Material
1000 Denier Cordura Nylon
Includes
Holster
Product Type
Holster Set
Blade End Type
Rounded
Disposability
Reusable

Description

Shear Power, Overall Length 8 in, Color Black, Blade Material Stainless Steel, Handle Material Rubber, Disposable No, Includes Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.