Zoro Homepage

Backpack, Nylon, 23 in L, 12 in W, Brown

  • Mfr # 9344

  • Zoro # G1721960


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Nylon
Length
23 in
Width
12 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9344
Zoro #
G1721960
UPC #
-
Country of Origin
China

Dimensions

Length
23 in
Width
12 in
Height
2 in
Overall Length
23 in
Overall Width
12 in
Overall Depth
12 in

Details

Item
Backpack
Color
Brown
Material
Nylon
Closure Type
Zipper
Features
Hook-and-Loop Straps, Large Side Pockets, Windowed Removable Field Packs, Zippered Mesh Pockets
Product Type
Backpack
Number of Outer Compartments
3
Number of Inner Compartments
4

Description

Backpack, Height 2 in, Width 12 in, Length 23 in, Material Nylon, Brown, Closure Type Zipper, Features Hook-and-Loop Straps, Large Side Pockets, Windowed Removable Field Packs, Zippered Mesh Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.