Zoro Homepage

Child Response Refill Kit, Plastic Poly Bag, 62 Components, 2 People Served

  • Mfr # 889

  • Zoro # G3236167


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Color
Clear
Housing Material
Plastic
Number of Components
62
Housing Type
Poly Bag
Includes
(2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, 1 Penlight, Plastic Bite Stick, Triangular Bandage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889
Zoro #
G3236167
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
5 in
Depth
9 1/2 in
Housing Depth
9 1/2 in
Housing Width
16 in
Housing Height
5 in

Details

Item
Child Response Refill Kit
Color
Clear
Housing Material
Plastic
Number of Components
62
Housing Type
Poly Bag
Includes
(2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, 1 Penlight, Plastic Bite Stick, Triangular Bandage
Number of People Served
2
First Aid Kit Type
Kit
Legend Style
Text and Symbol
Header
First Aid
Number of Pockets
11
Subject Matter
Child Emergency
Features
Treating Pediatric/Child Emergencies Takes Not only Extra Care and Compassion, But also the Proper Supplies and Equipment is Needed for the Appropriate Treatment. Flat Pac's Unique Design When Opened Allows it to Lie Flat, Exposing All Equipment At a Fast Glance, One Side of the Cordura Bag Has Six Gathered Deep Pockets, While the Other Side Has One Extra-Large Pocket, Five Other Smaller Pockets and Many Elastic Loops to Keep All Your Supplies Well Organized. Each Kit also Has a Plush Animal Toy to Comfort Your Child Patients
Glow-in-the-Dark
No
Language
English
Latex Content
Contains Latex
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Application
First Responder
Refill Management System Included
Guided Refill System
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Adhesive Bandages Included
(4) Adhesive Bandages, Adhesive Tape, Bandages
Miscellaneous Kit Contents Included
(10) 3 in x 3 in Sterile Pads, (2) 3 in Sterile Conforming Bandage, (2) 5 in x 9 in Abdominal Pads, (4) Bee Sting Towelettes, (4) Triage ID Bands Pack (Child), 3 in Elastic Bandage, 4 oz Eye Wash, Bulb Syringe, Disposable Berman Emergency Airway Kit (Child), Emergency Pressure Bandage, Plastic Bite Stick, Plush Animal Toy
Housing Color
Clear
Wound Dressings Included
(2) Sterile Conforming Bandages, Bandages, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandages
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
(10) Antimicrobial Hand Wipes
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
Includes Medication
Medication Included

Description

Child Response Refill Kit, Product Type Child Response Refill Kit, Application First Responder, Number of People Served 2, Number of Components 62, Number of Pockets 11, Adhesive Bandages Included (4) Adhesive Bandages, Adhesive Tape, Bandages, Wound Dressings Included (2) Sterile Conforming Bandages, Bandages, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.