Colorband Scissor, Stainless Steel, 5-1/2" L, Yellow
Mfr # 310 YELLOW
Zoro # G3998601
product price: $3.69
/eaKey Features
Color
Yellow
Material
Stainless Steel
Length
5-1/2"
Height
5-1/2"
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310 YELLOW
Zoro #
G3998601
UPC #
-
Country of Origin
China
Dimensions
Length
5-1/2"
Height
5-1/2"
Overall Length
5 1/2 in
Details
Item
Colorband Scissor
Color
Yellow
Material
Stainless Steel
Handle Material
Plastic
Disposable
Yes
Subject Matter
Health and Safety
Industry Type
Healthcare
Glow-in-the-Dark
No
Features
EMIs Colorband(TM) Scissors Gives Choice of 10 Colors
Blade End Style
Angled
Blade Material
Stainless Steel
Product Type
Bandage Scissors
Blade End Type
Angled
Disposability
Reusable
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Yellow, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.