Zoro Homepage

Complete Refill or Kit, 7 in W, Black

  • Mfr # 512

  • Zoro # G0573528


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(10) 1 inx 3 in Adhesive Bandages, (2) Blood/Burn Stoppers, (2) Nitrile Gloves, (3) 5 inx 9 in Pads, (3) 5 inx9 in Instant Ice Packs, (3) Ammonia Inhalants, (3) Bee Sting Swabs, (4) Triple Antibiotic Ointment, (8) 4 inx4 in Sterile Pads, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 in x 4 in Burning Dressing(4) 3 in Conforming Bandages, 6 - Antimicrobial Hand Wipes, 8 in x 8 in Burn Dressing, CPR Mask, Emergency Tourniquet, EMI Splint, Eye Wash
Number of Components
70
Width
7 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512
Zoro #
G0573528
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
10 in
Depth
7 in

Details

Item
Complete Refill or Kit
Color
Black
Includes
(10) 1 inx 3 in Adhesive Bandages, (2) Blood/Burn Stoppers, (2) Nitrile Gloves, (3) 5 inx 9 in Pads, (3) 5 inx9 in Instant Ice Packs, (3) Ammonia Inhalants, (3) Bee Sting Swabs, (4) Triple Antibiotic Ointment, (8) 4 inx4 in Sterile Pads, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 in x 4 in Burning Dressing(4) 3 in Conforming Bandages, 6 - Antimicrobial Hand Wipes, 8 in x 8 in Burn Dressing, CPR Mask, Emergency Tourniquet, EMI Splint, Eye Wash
Number of Components
70
Waterproof
No
For Use With
Emergency, Emergency/Trauma
Unitized
Bulk
First Aid ANSI Kit Type
II
Case Material
Polybag
Application
Disaster; Fire; Urban or Rural Search and Rescues
First Aid Kit Mounting Type
Portable
First Aid Kit Application
Emergency Preparedness, First Response
Latex Content
Latex Free
Number of Pockets
3
People Served per Kit
10
Product Type
Complete Refill or Kit
Topical Medicinals Included
Antibiotic Wipe, Bite/Sting Pad
ANSI Type
Type II
Miscellaneous Kit Contents Included
(3) Dust Masks, 11-in-1 Tool, Flashlight, Window Punch
ANSI Class
Class B
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
Pair Gloves
Includes Housing
No Housing Included
Number of People Served
10
Tools Included
Scissors, Rescue Knife
Wound Dressings Included
(11) Gauze Pads, (2) Burn Dressings, Tape, Tourniquet, Splint
Includes Medication
No Medication Included
Adhesive Bandages Included
(10) Bandages
Mountable
Portable
Compatible Manufacturer Part Number
502

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Disaster; Fire; Urban or Rural Search and Rescues, Number of People Served 10, Number of Components 70, Number of Pockets 3, Adhesive Bandages Included (10) Bandages, Wound Dressings Included (11) Gauze Pads, (2) Burn Dressings, Tape, Tourniquet, Splint, Miscellaneous Kit Contents Included (3) Dust Masks, 11-in-1 Tool, Flashlight, Window Punch, Topical Medicinals Included Antibiotic Wipe, Bite/Sting Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.