CPR Lifeshield, Plastic Bag, 1 Components, 1 People Served
Mfr # 472
Zoro # G2575049
product price: $4.99
/eaKey Features
Color
Clear
Housing Material
Plastic
Number of Components
1
Housing Type
Bag
Includes
Face Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
472
Zoro #
G2575049
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Length
3 in
Height
1 in
Size
Universal
Overall Thickness
1 in
Details
Item
CPR Lifeshield
Color
Clear
Housing Material
Plastic
Number of Components
1
Housing Type
Bag
Includes
Face Shield
Number of People Served
1
Legend Style
Text
Industry Type
Healthcare
Header
First Aid
Glow-in-the-Dark
No
First Aid Kit Type
Kit
Subject Matter
Emergency
Features
Cpr Lifeshield(TM) Effectively Prevents Mouth to Mouth Contact During Cpr Emergencies
Unitized
Unitized
Application
Unitized
Disposability
Disposable
Patient Type
Adult, Child, Infant
Description
CPR Lifeshield, Size Universal, Kit Type Unitized, Number of Components 1, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 1 in, Length 3 in, Width 2 in, Includes Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.