Zoro Homepage

CPR Mask, Nylon Holster, 5 Components, 1 People Served

  • Mfr # 493

  • Zoro # G3235902


product price: $28.35
/ea

Key Features

Color
Clear
Housing Material
Nylon
Number of Components
5
Housing Type
Holster
Includes
(2) Antimicrobial Hand Wipes, EMI Airway Response Holster, Lifesaver CPR Mask, Nitrile Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493
Zoro #
G3235902
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
4 in
Height
2 in
Size
Universal
Overall Thickness
2 in

Details

Item
CPR Mask
Color
Clear
Housing Material
Nylon
Number of Components
5
Housing Type
Holster
Includes
(2) Antimicrobial Hand Wipes, EMI Airway Response Holster, Lifesaver CPR Mask, Nitrile Gloves
Number of People Served
1
Subject Matter
Emergency
Legend Style
Text
Features
Header
First Aid
Glow-in-the-Dark
No
Waterproof
Yes
Application
Unitized
Unitized
Unitized
Patient Type
Adult, Child, Infant
Disposability
Reusable

Description

CPR Mask, Size Universal, Kit Type Unitized, Number of Components 5, 1 People Served, Case Type Holster, Case Material Nylon, Case Color Black, Disposable No, Height 2 in, Length 4 in, Width 5 in, Includes (2) Antimicrobial Hand Wipes, EMI Airway Response Holster, Lifesaver CPR Mask, Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.