Zoro Homepage

Deluxe Glove Case

  • Mfr # 603

  • Zoro # G9799266


product price: $8.89
/ea

Key Features

Color
Black
Material
Nylon
Height
3 7/8 in
Width
3/4 in
Overall Depth
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603
Zoro #
G9799266
UPC #
-
Country of Origin
China

Dimensions

Height
3 7/8 in
Width
3/4 in
Overall Depth
3 3/4 in
Length
4 1/4 in
Overall Width
3 7/8 in
Overall Length
4 1/4 in

Details

Item
Glove Case
Color
Black
Material
Nylon
Features
Can Accommodate Belts Up to 2 1/2 in
Closure Type
Hook-and-Loop
Product Type
Glove Case
Number of Outer Compartments
0
Number of Inner Compartments
1

Description

Glove Case, Height 3 7/8 in, Width 3/4 in, Length 4 1/4 in, Material Nylon, Black, Closure Type Hook-and-Loop, Features Can Accommodate Belts Up to 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.