Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disaster Response Kit, Nylon Bag, 88 Components, 8 People Served

  • Mfr # 529

  • Zoro # G107167702


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Housing Material
Nylon
Number of Components
88
Housing Type
Bag
Includes
Housing Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529
Zoro #
G107167702
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
9 1/2 in
Depth
21 in
Housing Width
9 1/2 in
Housing Depth
21 in
Housing Height
9 1/2 in
Housing Length
21 in

Details

Item
Disaster Response Kit
Color
Orange
Housing Material
Nylon
Number of Components
88
Housing Type
Bag
Includes
Housing Included
Number of People Served
8
First Aid ANSI Kit Type
Not ANSI Compliant
Application
First Responder
Unitized
Bulk
Number of Pockets
10
Product Type
Disaster Response Kit
Miscellaneous Kit Contents Included
(2) 3 in Sterile Conforming Bandages, (4) 3 in x 3 in Sterile Pads, (6) 4 in x 4 in Sterile Pads, 2 oz Hand Sanitizer, 4 in x 4 in Nu-Stat, 5 in x 9 in Abdominal Pad, Airway Response Holster, Disposable Pen Light, Disposable Penlight, Emergency Pressure Bandage, Flashback Three Light Baton (Red), High Visibility Traffic Vest, Plastic Bite Stick, Star Power Illuminator Flashlight
Oral and Inhalant Medicinals Included
(2) Ammonia Towelettes
Tools Included
Bandage Scissors, EMS Shears, Multi-Purpose Rescue Shears, Splinter Forceps, Thermal Rescue Blanket
Wound Dressings Included
(2) Abdominal Dressings, (2) Sterile Conforming Bandages, Emergency Pressure Bandage, Smart Tactical Application Tourniquet, Triangular Bandage
Adhesive Bandages Included
(25) Adhesive Bandages, Adhesive Tape
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
(6) Antimicrobial Hand Wipes
PPE and Disposal Equipment Included
(2) Surgical Masks, (4) Nitrile Gloves, CPR Lifeshield
Includes Housing
Housing Included
Housing Color
Orange
PPE and Shelter Supplies Included
(2) Surgical Masks, (4) Nitrile Gloves, CPR Lifeshield, High Visibility Traffic Vest
Hygiene Supplies Included
(6) Antimicrobial Hand Wipes, 2 oz Hand Sanitizer
First Aid Supplies Included
(2) 3 in Sterile Conforming Bandages, (2) Ammonia Towelettes, (25) Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (6) 4 in x 4 in Sterile Pads, 4 in x 4 in Nu-Stat, 5 in x 9 in Abdominal Pad, Adhesive Tape, Airway Response Holster, Emergency Pressure Bandage, Plastic Bite Stick, Smart Tactical Application Tourniquet, Triangular Bandage
Power and Lighting Supplies Included
Disposable Pen Light, Flashback Three Light Baton (Red), Star Power Illuminator Flashlight
Housing Style
Duffel Bag

Description

Disaster Response Kit, Number of Components 88, Case Material Foam, Nylon, Color Orange, Height 9 1/2 in, Width 9 1/2 in, Includes Housing Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.