EMT Shear, Stainless Steel, 5-1/2" L, Orange
Mfr # 1096 NEON ORANGE
Zoro # G3790762
product price: $3.15
/eaKey Features
Color
Orange
Material
Stainless Steel
Length
5-1/2"
Handle Material
Plastic
Features
Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1096 NEON ORANGE
Zoro #
G3790762
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
5-1/2"
Overall Length
5 1/2 in
Height
5-1/2"
Details
Item
EMT Shear
Color
Orange
Material
Stainless Steel
Handle Material
Plastic
Features
Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Blade End Style
Angled
Industry Type
Healthcare
Glow-in-the-Dark
No
Disposable
Yes
Subject Matter
Injury and Illness
Blade Material
Stainless Steel
Disposability
Reusable
Product Type
EMS Shear
Blade End Type
Angled, Rounded
Description
EMT Shear, Overall Length 5 1/2 in, Color Orange, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.