Fanny Pack, Nylon, Black, 10 in L x 6 in W x 5 in H
Mfr # 825 BLACK
Zoro # G4333472
product price: $23.75
/eaKey Features
Material
Cordura Nylon
Length
10 in
Width
6 in
Height
5 in
Closure Type
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825 BLACK
Zoro #
G4333472
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Width
6 in
Height
5 in
Overall Width
5 in
Overall Length
10 in
Overall Height
6 in
Details
Item
Fanny Pack
Color
Black
Material
Cordura Nylon
Closure Type
Buckle
Features
Adjustable Nylon Webbing Fitted to 20 in to 54 in Waists, Quick-Release Buckle
Industry Type
Healthcare
Description
Fanny Pack, Height 6 In., Width 5 In., Length 10 In., Material Nylon, Black, Closure Type Zipper, Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.