Fanny Pack, Nylon, Orange, 10 in L x 6 in W x 5 in H

  • Mfr # 442 ORANGE

  • Zoro # G4333201


product price:  $24.95
/ea

Key Features

Material
Cordura Nylon
Length
10 in
Width
6 in
Height
5 in
Features
Adjustable Nylon Webbing Fitted to 20 in to 54 in Waists, Quick-Release Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442 ORANGE
Zoro #
G4333201
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Height
5 in
Overall Length
10 in
Overall Width
5 in
Overall Height
6 in

Details

Item
Fanny Pack
Color
Orange
Material
Cordura Nylon
Features
Adjustable Nylon Webbing Fitted to 20 in to 54 in Waists, Quick-Release Buckle
Closure Type
Buckle
Industry Type
Healthcare

Description

Fanny Pack, Height 5 In., Width 6 In., Length 10 In., Material Nylon, Orange, Closure Type Zipper, Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.