Finger Ring Cutter, 5-1/4 In L
Mfr # 3235
Zoro # G4090992
product price: $17.39
/eaKey Features
Disposable
No
Material
Stainless Steel
Color
Chrome
Includes
Blade
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3235
Zoro #
G4090992
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
5 1/4 in
Overall Height
2 in
Overall Width
2 in
Overall Length
6 in
Details
Item
Finger Ring Cutter
Disposable
No
Material
Stainless Steel
Color
Chrome
Includes
Blade
Industry Type
Healthcare
Product Type
Finger Ring Cutter
Disposability
Reusable
Description
Finger Ring Cutter, Color Chrome, Disposable No, Material Stainless Steel, Length 5 1/4 in, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.