First Response Holster, Navy Blue
Mfr # 1985
Zoro # G4192316
product price: $7.49
/eaKey Features
Color
Blue
Material
Cordura Nylon
Industry Type
Healthcare
Disposable
No
Features
Double Stitched, Padded, Reinforced Hook-and-Loop Closure, Snap Belt Loop, Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1985
Zoro #
G4192316
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Overall Width
3/4 in
Overall Depth
3 3/4 in
Details
Item
First Response Holster
Color
Blue
Material
Cordura Nylon
Industry Type
Healthcare
Disposable
No
Features
Double Stitched, Padded, Reinforced Hook-and-Loop Closure, Snap Belt Loop, Waterproof
Product Type
First Response Holster
Closure Type
Hook-and-Loop
Number of Outer Compartments
2
Number of Inner Compartments
0
Description
First Response Holster, Material Cordura Nylon, Blue, Closure Type Hook-and-Loop, Features Double Stitched, Padded, Reinforced Hook-and-Loop Closure, Snap Belt Loop, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.