Zoro Homepage

Flat Pac Response Kit, 9 1/2 in W, Orange

  • Mfr # 843

  • Zoro # G4430124


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Color
Orange
Includes
1 in Adhesive Tape, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, 5 1/2 in Bandage Scissors, 1 Deluxe EMS Shears, 1 Dual Head Stethoscope, 1 Penlight, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandages, Window Punch, 1 Adult Nylon Blood Pressure Cuff, (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandages, (2) Eye Pads, (25) 1 ft x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) Triple Antibiotic Ointment
Number of Components
81
Width
9 1/2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843
Zoro #
G4430124
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
5 in
Depth
5 in
Housing Depth
5 in
Housing Height
5 in
Housing Width
9 1/2 in

Details

Item
Flat Pac Response Kit
Color
Orange
Includes
1 in Adhesive Tape, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, 5 1/2 in Bandage Scissors, 1 Deluxe EMS Shears, 1 Dual Head Stethoscope, 1 Penlight, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandages, Window Punch, 1 Adult Nylon Blood Pressure Cuff, (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandages, (2) Eye Pads, (25) 1 ft x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) Triple Antibiotic Ointment
Number of Components
81
Case Material
1000 Denier Cordura Nylon
Industry Type
Healthcare
Kit Type
Bulk
Latex Content
Contains Latex
Number of Pockets
12
Waterproof
No
Product Type
Flat Pac Response Kit
Miscellaneous Kit Contents Included
(2) 5 in x 9 in Abdominal Pads, (2) Emergency Pressure Bandage, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, Disposable Penlight, Dual Head Stethoscope, Procuff Sphygmomanometer (Adult), Window Punch
Housing Type
Bag
Adhesive Bandages Included
(25) Adhesive Bandages, Adhesive Tape
Includes Medication
Medication Included
Housing Material
Nylon
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Application
First Responder
Includes Housing
Housing Included
Housing Color
Orange
ANSI Type
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
(10) Antimicrobial Hand Wipes
Wound Dressings Included
(2) Emergency Pressure Bandages, (2) Eye Pads, Bandages and Dressings, Burn Dressing, Sterile Conforming Bandages, Triangular Bandages
Number of People Served
3
Tools Included
Bandage Scissors, EMS Shears, Lifesaver Seat Belt Cutter, Thermal Rescue Blanket
Unitized
Bulk

Description

Flat Pac Response Kit, Product Type Flat Pac Response Kit, Application First Responder, Number of People Served 3, Number of Components 81, Number of Pockets 12, Adhesive Bandages Included (25) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandages, (2) Eye Pads, Bandages and Dressings, Burn Dressing, Sterile Conforming Bandages, Triangular Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.