Emi
Glove Case, Black, 4" L
Mfr # 602
Zoro # G1456618
product price: $5.89
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Black
- Closure Type Hook-and-Loop
- Height 1/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Emi
- MFR # 602
- Zoro # G1456618
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 1/4 in |
Width | 3 in |
Length | 4 in |
Overall Height | 1/4 in |
Overall Length | 4 in |
Overall Width | 3 in |
Details
Item | Glove Case |
Material | Cordura Nylon |
Color | Black |
Closure Type | Hook-and-Loop |
Features | Heavy Duty, Water Repellent, Holds Up to (3) Pairs of Gloves, Accommodates Belts Up to 2-3/4 in |
Description
Glove Case,Black,4" L,Cordura Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- ZORO SELECT Medicine Cup, 2 oz., Stainless Steel (84920)
- AFS Transport Bed (3 or 4 Set Compatible) with Ramp (100015)
- AMERICAN RED CROSS Bulk Nylon, 25 Person (9162-RC)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Response Gear Bag, Red W/ Maltese Cross (854)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Bag/Tote, Flat Pac Bag, Orange, Lightly Padded Nylon Cordura (847)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- PRIME-LINE 0.155 in. x 25 ft. Bag, Black Spline (P 7520)