Zoro Homepage

LED Safety Baton, Red/Blue, Variable FPM, Magnetic Base

  • Mfr # 2010

  • Zoro # G4116332


product price: $54.15
/ea

Key Features

Power Source
(4) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
Variable
Height
13-1/2"
Features
Non-Slip Textured Grip, Weather-Resistant Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010
Zoro #
G4116332
UPC #
-
Country of Origin
China

Dimensions

Height
13-1/2"
Diameter
1 3/4 in
Length
13 1/2 in
Battery Size
AA
Lens Diameter
1 3/4 in
Overall Length
13-1/2"

Details

Item
LED Safety Baton
Color
Red/Blue
Power Source
(4) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
Variable
Features
Non-Slip Textured Grip, Weather-Resistant Body
Shell Color
Black/Clear
Operating Life
72 hr Steady
Number of LEDs
20
Light Output
50 lm
Shell Material
ABS Plastic
Special Features
Five Stage Switch Provides Red, Blue, Red/Blue Alternating, Red/Blue Blend and a Flashlight Selection, Non Slip Textured Grip, Magnetic Tailcap, Built-In Belt Clip and Wrist Strap
Flare Stand Included
No Stand
Includes
Belt Clip, Magnetic Mount Tailcap, Wrist Strap
Mounting
Magnetic Base
Number of LEDs per Light
20
Light Color
Blue or Red (Selectable)
Maximum Run Time - Flashing Light
300 hr
Body Material
ABS Plastic
Includes Batteries
No
Maximum Light Output
20,000 CP
Maximum Run Time - Steady Light
72 hr
Light Patterns Included
Flashing
Series
Flashback Five

Description

LED Traffic Baton, Product Type LED Traffic Baton, Light Color Blue, Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (4) Batteries, Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap, Includes Batteries No, Length 13 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.