Zoro Homepage

LED Safety Flare Kit, LED Amber, 4" H

  • Mfr # 3075

  • Zoro # G2125212


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Weighted Bases, Storage Bag
Height
13 1/2 in
Length
15 in
Diameter
11 in
Flare Stand Included
Non Spike Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075
Zoro #
G2125212
UPC #
-
Country of Origin
China

Dimensions

Height
13 1/2 in
Length
15 in
Diameter
11 in
Battery Size
AA
Lens Diameter
11 in

Details

Item
LED Road Flare Kit
Includes
(2) Weighted Bases, Storage Bag
Light Color
Amber
Flare Stand Included
Non Spike Stand
Power Source
(8) AA Batteries (Not Included)
Operating Temp.
20 Degrees to 110 Degrees F
Light Output
1 Mile Visibility
Lens Material
Plastic
Wattage
3 W
Flashes per Minute
Variable
Shell Material
ABS Plastic
Shell Color
Black/Clear
Operating Life
Up to 300 hr
Water Resistant/Waterproof
Water Resistant
Features
Non-Slip Textured Grip
Minimum Operating Temperature
20 Degrees F
Number of Flares Included
2
Light Patterns Included
Flashing, Steady On
Number of LEDs per Light
20
Mounting
Magnetic Base
LED Flare Style
Baton
Body Color
Black/Clear
Maximum Run Time - Steady Light
72 hr
Includes Batteries
No
Maximum Run Time - Flashing Light
300 hr
Body Material
ABS Plastic
Maximum Operating Temperature
110 Degrees F
Series
Flashback Three
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
300 hr Flashing / 72 hr Steady

Description

LED Flare, Product Type LED Flare, Light Color Amber, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (8) Batteries, Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady, Features Non-Slip Textured Grip, Includes (2) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black, Mounting Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.