Zoro Homepage

LED Safety Flare Kit, LED Blue, 4" H

  • Mfr # 3060

  • Zoro # G1721933


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Weighted Bases, Storage Bag
Height
13 1/2 in
Length
15 in
Diameter
11 in
Wattage
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060
Zoro #
G1721933
UPC #
-
Country of Origin
China

Dimensions

Height
13 1/2 in
Length
15 in
Diameter
11 in
Battery Size
AA
Lens Diameter
11 in

Description

LED Road Flare Kit, Product Type LED Flare, Light Color Blue, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (8) Batteries, Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady, Features Non-Slip Textured Grip, Includes (2) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black, Mounting Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.