LED Traffic Baton, 12"H, 12"L, Amber, 1 Pc
- Mfr # 3410
- Zoro # G925073612
product price:Â
$
42.05
/ea
Key Features
Features
Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
Body Material
ABS Plastic
Light Patterns Included
Flashing
Maximum Operating Temperature
149 Degrees F
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3410
- Zoro #
- G925073612
- UPC #
- -
- Country of Origin
- China
Dimensions
- Lens Diameter
- 1 1/2 in
- Battery Size
- 3.7 V
- Height
- 12 in
- Length
- 12 in
Details
- Features
- Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
- Body Material
- ABS Plastic
- Light Patterns Included
- Flashing
- Maximum Operating Temperature
- 149 Degrees F
- Lens Material
- Polycarbonate
- Power Source
- Battery
- LED Flare Style
- Baton
- Maximum Run Time - Flashing Light
- 7 hr
- Minimum Operating Temperature
- -4 Degrees F
- Item
- LED Traffic Baton
- Number of LEDs per Light
- 20
- Number of Light Patterns
- 3
- Includes
- Adapter, Power Supply
- Flare Stand Included
- No Stand
- Number of Flares Included
- 1
- Product Type
- LED Traffic Baton
- Mounting
- Clip
- Maximum Run Time - Steady Light
- 3 hr
- Flashes per Minute
- Variable
Description
LED Traffic Baton, Product Type LED Traffic Baton, Light Color Amber, Maximum Run Time - Flashing Light 7 hr, Maximum Run Time - Steady Light 3 hr, Power Source Battery, Flashes per Minute Variable, Height 12 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Features Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap, Includes Adapter, Power Supply, Includes Batteries Yes, Length 12 in, Number of Light Patterns 3, Mounting Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.