LED Traffic Baton, 12"H, 12"L, Rd, 1 Pc
- Mfr # 3400
- Zoro # G625073561
product price:Â
$
42.05
/ea
Key Features
Power Source
Battery
Features
Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
Height
12 in
Number of Light Patterns
3
Flare Stand Included
No Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3400
- Zoro #
- G625073561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Battery Size
- 3.7 V
- Length
- 12 in
- Lens Diameter
- 1 1/2 in
Details
- Power Source
- Battery
- Item
- LED Traffic Baton
- Features
- Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
- Number of Light Patterns
- 3
- Flare Stand Included
- No Stand
- Maximum Run Time - Flashing Light
- 7 hr
- Light Patterns Included
- Flashing
- Product Type
- LED Traffic Baton
- LED Flare Style
- Baton
- Includes
- Adapter, Power Supply
- Maximum Run Time - Steady Light
- 3 hr
- Number of LEDs per Light
- 20
- Flashes per Minute
- Variable
- Lens Material
- Polycarbonate
- Maximum Operating Temperature
- 149 Degrees F
- Number of Flares Included
- 1
- Body Material
- ABS Plastic
- Minimum Operating Temperature
- -4 Degrees F
- Mounting
- Clip
Description
LED Traffic Baton, Product Type LED Traffic Baton, Light Color Red, Maximum Run Time - Flashing Light 7 hr, Maximum Run Time - Steady Light 3 hr, Power Source Battery, Flashes per Minute Variable, Height 12 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Features Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap, Includes Adapter, Power Supply, Includes Batteries Yes, Length 12 in, Number of Light Patterns 3, Mounting Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.