Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Traffic Baton, No Stand, Red, 72 hr

  • Mfr # 2000

  • Zoro # G4169453


product price: $37.29
/ea

Key Features

Color
Red
Power Source
(2) D Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
150
Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G4169453
UPC #
-
Country of Origin
China

Dimensions

Height
21 1/2 in
Length
21 1/2 in
Diameter
1 3/4 in
Width
1-3/4"
Lens Diameter
1 3/4 in
Battery Size
D

Details

Item
LED Safety Baton
Color
Red
Power Source
(2) D Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
150
Features
Non-Slip Textured Grip, Weather-Resistant Body
Shell Material
ABS Plastic
Shell Color
Black/Clear
Special Features
Three Stage Switch Provides Off, Flashing or Steady On Light, Non Slip Textured Grip, Built-In Belt Clip and Wrist Strap
Flare Stand Included
No Stand
Operating Life
72 hr Steady
Number of LEDs
20
Includes
Wrist Strap
Material
ABS Plastic
Includes Batteries
No
Number of Light Patterns
3
Body Material
ABS Plastic/Polycarbonate
Maximum Run Time - Flashing Light
72 hr
Maximum Light Output
20,000 CP
Maximum Run Time - Steady Light
72 hr
Light Patterns Included
Flashing
Light Color
Red
Number of LEDs per Light
20
Series
Flashback

Description

LED Traffic Baton, Product Type LED Traffic Baton, Light Color Red, Maximum Run Time - Flashing Light 72 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (2) Batteries, Flashes per Minute 150, Height 21 1/2 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Non-Slip Textured Grip, Weather-Resistant Body, Includes Wrist Strap, Includes Batteries No, Length 21 1/2 in, Number of Light Patterns 3, Body Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.