Lister Bandage Scissors, Silver, 7-1/4" L
Mfr # 1060
Zoro # G1566000
product price: $11.32
/eaKey Features
Color
Silver
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Overall Length
7 1/4 in
Blade End Style
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060
Zoro #
G1566000
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
7 1/4 in
Details
Item
Lister Bandage Scissors
Color
Silver
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Blade End Style
Rounded
Disposable
No
Blade End Type
Rounded
Disposability
Reusable
Product Type
Bandage Scissors
Description
Lister Bandage Scissors, Overall Length 7 1/4 in, Color Silver, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.